Digital Caliper 1/100th, 200 mm

Article no.: 1320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 1320
EAN / GTIN 3148517402614
Manufacturer number 1320
L-Number L60130 6430

Description

Description:

  • Accuracy: 1/100 mm - 0.01 mm
  • Repeatability: 10 µm
  • Ingress protection class IP 65
  • Fine ground stainless steel mechanics
  • Reading bar with patented, inductive measuring system
  • flat depth gauge
  • 6 mm high LCD digital display
  • zero setting at any point
  • mm/inch switching
  • automatic switch-off
  • compatible with Gagewedge software, RS232 output
  • operating time: approx. 3,500 hours
  • Supplied in box with certificate of conformity

Feature:

  • C [mm]: 50
  • L [mm]: 290
  • L1 [mm]: 20
  • L2 [mm]: 14
  • Power [mm]: 200
  • Measurement deviation [mm]: 30
  • [g]: 680

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart