Steel Stillson model 55 mm Safety Lock System

Article no.: 131A.18SLS
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 131A.18SLS
EAN / GTIN 3662424042393
Manufacturer number 131A.18SLS
L-Number L60130 10468
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping
  • Very robust pipe wrench, teeth hardened to 55 HRc. Very accurate application due to fine machining of thread and roller

Feature:

  • A max [″]: 2
  • A max [mm]: 60
  • B [mm]: 32.0
  • E [mm]: 24.0
  • L [″]: 18
  • L [mm]: 450
  • [kg]: 1.825

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart