Steel Stillson models 49 mm

Article no.: 131A.14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 131A.14
    EAN / GTIN 3148516740489
    Manufacturer number 131A.14
    L-Number L60130 892

    Description

    Description:

    • Very robust pipe wrench, teeth hardened to 55 HRc
    • Very accurate application due to fine machining of thread and roller

    Feature:

    • A max [″]: 1'1/2
    • A max [mm]: 49
    • B [mm]: 29.5
    • C [mm]: 21.0
    • E [mm]: 21.0
    • L [″]: 14
    • L [mm]: 350
    • [kg]: 1.060

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart