Pack up pads for fibre discs QUICK-CHANGE 50-6x40 mm MEDIUM-R

Article no.: 131779
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 131779
EAN / GTIN 9003171317794
Manufacturer number 131779
L-Number L50140 2880

Description

Description:

With these PREMIUM accessories, you can easily and safely mount the Quick Change disc on your mini angle grinder. You can get the accessories in the most common sizes with a diameter of 50 as well as 75 mm.

Feature:

  • Form: QUICK CHANGE DISC ACCESSORIES
  • Specification : MEDIUM
  • Diameter: 50 mm
  • Grain size: 40
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • For 50 and 75 mm diameter discs
  • For the mini angle grinder

Application:

  • Accessories for discs in Quick-Change design for the mini angle grinder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart