{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 2.5 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 9 mm | |
Type of product | Tap |
Article number | 131650 M3 | |
EAN / GTIN | 4045197069900 | |
Manufacturer number | 131650 M3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine tap with interrupted thread, uncoated, M: M3
on request
In stock
237 pieces in stock
£16.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
986 pieces in stock
£11.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
310 pieces in stock
£14.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
241 pieces in stock
£11.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
341 pieces in stock
£12.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,166 pieces in stock
£7.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread ⌀ | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Thread type | M | M | M | M | M | M |
Through-coolant | no | no | no | no | no | no |
Tapping hole ⌀ | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Standard | DIN 371 | DIN 371 | DIN 376 | DIN 371 | DIN 371 | DIN 371 |