Corrugated bracket

Article no.: 1314
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
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
Article number 1314
EAN / GTIN 4017976113142
Manufacturer number 1314
L-Number L90080 559

Description

Version:

accessories

Description:

Welded profile steel and steel tube. Anti-skid loading platform of waterproof plywood. Rhombic wheel arrangement, extremely manoeuvrable, can turn in its own length. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 25
Colour: light grey
Note: 320 mm length

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart