Machine tap Form C DIN 371/376, TiN, M: M3

Article no.: 131250 M3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
30 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 9 mm
Type of product Tap

Identification numbers & Classifications

Article number 131250 M3
EAN / GTIN 4045197069221
Manufacturer number 131250 M3

Application Table

Aluminium
N
16
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
19
Oil
 
wet maximum
 

Description

Version:

With TiN coating for:
  • Improved wear properties.
  • Lower tendency to edge build-up.
  • Higher cutting speeds possible.
For use with emulsion (fat content minimum 8%).
With spiral point.
(Form C) 2−3 turns chamfer lead − without spiral point. Can also be used for blind holes.
ISO 2 6H
HSS-E

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart