Ratchet 1/2″ SBA.10° L.612mm

Article no.: 13121030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 13121030
EAN / GTIN 4018754337545
Manufacturer number 13121030
L-Number L60010 7893

Description

Description:

  • With a longer lever arm for better power transfer
  • Suitable for sockets with 1/2″ square drive
  • right/left switchable
  • 36 tpi
  • Ball lock provides a secure hold of the socket inserts
  • Ergonomic 2-component handle for comfortable and safe handling
  • Robust and durable changeover ratchet made of chrome-alloy steel, corrosion-resistant chrome-plated
  • DIN 3120 / ISO 1174

Feature:

  • a: 37,6 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • External square drive (inch): 1/2″
  • Length [mm): 612 mm
  • Number of teeth: 36
  • Weight: 1140 g
  • Width mm (b): 41 mm
  • Working angle: 10 °

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart