Ratchet 1/2″ SBA.10° L.497mm

Article no.: 13121020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 13121020
    EAN / GTIN 4018754337538
    Manufacturer number 13121020
    L-Number L60010 7928

    Description

    Description:

    • With a longer lever arm for better power transfer
    • Suitable for sockets with 1/2″ square drive
    • right/left switchable
    • 36 tpi
    • Ball lock provides a secure hold of the socket inserts
    • Ergonomic 2-component handle for comfortable and safe handling
    • Robust and durable changeover ratchet made of chrome-alloy steel, corrosion-resistant chrome-plated
    • DIN 3120 / ISO 1174

    Feature:

    • a: 37,6 mm
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • External square drive (inch): 1/2″
    • Length [mm): 497 mm
    • Number of teeth: 36
    • Weight: 980 g
    • Width mm (b): 41 mm
    • Working angle: 10 °

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart