1/2″ Speeder brace L.456mm

Article no.: 13100010
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 13100010
EAN / GTIN 4018754013142
Manufacturer number 13100010
L-Number L60010 7578
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Working radius 105 mm
  • DIN 3122/ISO 3315

Feature:

  • External square drive (inch): 1/2″
  • Length [mm): 456 mm
  • Weight: 620 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart