{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 120 | |
Sanding disc width | 127 mm | |
Sanding disc length | 70 mm | |
Type of product | Abrasive strip wheel |
Article number | 130991 | |
EAN / GTIN | 4002748309915 | |
Manufacturer number | 130991 | |
L-Number | L51880 458 |