Trapezoidal hand tap set TR8X1,5

Article no.: 130760 TR8X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Tr Unit price incl. VAT
  • Thread type: TR
  • Flank angle: 30
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance class: DIN 103 7H

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 8
    Coating uncoated
    Thread type TR
    Flank angle 30 degrees
    Tool material HSS E
    Standard Manufacturer’s standard
    Tolerance class DIN 103 7H
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for through holes
    Cutting direction right-hand
    Thread pitch 1.5 mm
    Overall length L 80 mm
    Shank ⌀ Ds 6 mm
    Shank square □ 4.9 mm
    Tapping hole ⌀ 6.6 mm
    Type of threading tool Hand tap
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Type of product Tap

    Identification numbers & Classifications

    Article number 130760 TR8X1,5
    EAN / GTIN 4062406086947
    Manufacturer number 130760 TR8X1,5

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Uni
     
    Oil
     

    Description

    Version:

    3-piece set, consisting of taper, second, and plug tap.
    • Taper tap with long pilot pin
    • Plug tap tolerance 7H

    Note:

    Tool unsuitable for reversing out.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart