{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/8 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Taper lead form | C; D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 9.73 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.8 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 29.19 mm | |
Type of product | Tap |
Article number | 130650 G1/8 | |
EAN / GTIN | 4045197067753 | |
Manufacturer number | 130650 G1/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hand tap set, uncoated, G: G1/8
on request
In stock
150 pieces in stock
17.24 £
£7.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
£28.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£13.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
£17.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without |
Flank angle | 55 degrees | 55 degrees | 55 degrees | 55 degrees |
Thread type | G | G | G | G |
Thread size | G1/8 | G1/8 | G1/8 | G1/8 |
Tapping hole ⌀ | 8.8 mm | 8.8 mm | 8.8 mm | 8.8 mm |
Thread depth | 29.19 mm | 29.19 mm | 29.19 mm | 29.19 mm |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes |