{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.25 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2181 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C; D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 130480 12X1,25 | |
EAN / GTIN | 4045197067531 | |
Manufacturer number | 130480 12X1,25 |
This article |
Recommendations |
||
---|---|---|---|
Hand tap set, uncoated, MF: 12X1,25
on request
In stock
71 pieces in stock
24.54 £
£8.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
£37.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£24.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Overall length L | 70 mm | 70 mm | 70 mm |
Through-coolant | no | no | no |
Standard | DIN 2181 | DIN 2181 | DIN 2181 |
Cutting direction | right-hand | right-hand | right-hand |
Thread depth | 24 mm | 24 mm | 24 mm |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes |