{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 2.5 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Serial hand taps | |
Colour ring | without | |
Thread depth | 6 mm | |
Type of product | Taps |
Article number | 130250 M3 | |
EAN / GTIN | 4067263829690 | |
Manufacturer number | 130250 M3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hand tap set, uncoated, M: M3
on request
In stock
486 pieces in stock
£13.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,016 pieces in stock
£21.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
13.26 £
£10.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
£58.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
£77.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£46.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Serial hand taps | Hand tap | Hand tap | Hand tap | Hand tap | Hand tap |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without | red | without |
Overall length L | 40 mm | 36 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Standard | DIN 352 | DIN 352 | DIN 352 | DIN 352 | DIN 352 | DIN 352 |