{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.5 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 20 mm | |
Type of product | Tap |
Article number | 130150 M10 | |
EAN / GTIN | 4045197065407 | |
Manufacturer number | 130150 M10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hand tap set, uncoated, M: M10
on request
In stock
1,810 pieces in stock
£37.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
£92.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
£116.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
£71.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
363 pieces in stock
£23.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Hand tap | Hand tap | Hand tap | Hand tap | Serial hand taps |
Colour ring | without | without | red | without | without |
Standard | DIN 352 | DIN 352 | DIN 352 | DIN 352 | DIN 352 |
Tool material | HSS | HSS E | HSS E | HSS | HSS |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2X 6HX | ISO 2 6H | ISO 2 6H |
Shank ⌀ Ds | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Type of product | Tap | Tap | Tap | Tap | Taps |