Digital Caliper 1/100th, 150 mm

Article no.: 1300EAPB
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1300EAPB
Copy
EAN / GTIN 3662424024641
Copy
Manufacturer number 1300EAPB
Copy
L-Number L60130 10604
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Pocket caliper for use in the workshop
  • Accuracy: 1/100 mm - 0.01 mm
  • Digital display for easier reading (resolution 0.01mm)
  • Measurements: mm
  • in. Indoor
  • outdoor
  • depth measurement
  • Ingress protection class IP 20
  • Supplied with CR2032 battery

Feature:

  • L [mm]: 235
  • Power [mm]: 150
  • [g]: 305

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart