Polygon drive, metric, drive 14 x 18 mm, opening 21 mm

Article no.: 13.21
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ring ratchet plug-in head

Identification numbers & Classifications

Article number 13.21
EAN / GTIN 3148510930145
Manufacturer number 13.21
L-Number L60130 5386

Description

Description:

  • Pressure switch for controlled and jerk-free release
  • Practical and safe
  • Can be used with one hand
  • Chrome-plated finish

Feature:

  • A [mm]: 21
  • d [mm]: 33.0
  • E [mm]: 12
  • B [mm]: 27
  • L [mm]: 25
  • [g]: 133

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart