WireStripper metric version insulated with multi-component grips, VDE-tested chrome-plated 200 mm

Article no.: 13 76 200 ME
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 13 76 200 ME
Copy
EAN / GTIN 4003773088943
Copy
Manufacturer number 13 76 200 ME
Copy
L-Number L70010 2305
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning
  • Innovative cutting geometry: easier cutting, especially of flat cables
  • Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility
  • Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm²
  • Precise positioning of the wire thanks to location ridges
  • Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2″)
  • Wide, cross-hatched gripping surfaces for twisting wires
  • Milled groove for secure holding and pulling of small work pieces such as nails
  • Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
  • Outer edges for deburring pipes

Feature:

  • chrome-plated
  • insulated with multi-component grips, VDE-tested
  • polished

Standard:

IEC 60900

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart