WireStripper metric version with multi-component grips black atramentized 200 mm

Article no.: 13 72 200 ME
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 13 72 200 ME
EAN / GTIN 4003773088936
Manufacturer number 13 72 200 ME
L-Number L70010 2314

Description

Description:

  • Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning
  • Innovative cutting geometry: easier cutting, especially of flat cables
  • Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility
  • Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm²
  • Precise positioning of the wire thanks to location ridges
  • Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2″)
  • Wide, cross-hatched gripping surfaces for twisting wires
  • Milled groove for secure holding and pulling of small work pieces such as nails
  • Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
  • Outer edges for deburring pipes

Feature:

  • black atramentized
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart