StriX® Insulation strippers with cable shears insulated with multi-component grips, VDE-tested with tether attachment point for a tool tether chrome-plated 180 mm

Article no.: 13 66 180 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 13 66 180 T
EAN / GTIN 4003773081906
Manufacturer number 13 66 180 T
L-Number L70010 1669

Description

Description:

  • Wire stripper with cable shears – two essential electrical installations tools in one pair of pliers
  • Integrated cable shears for the clean cutting of Cu- and Al-cables without crushing
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 57 HRC
  • Universal adjustment of the stripping blades by means of a knurled screw
  • slim dimensions for easy access
  • Stripping of single-, multi- and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm² cross-section
  • Graduated jaw provides a visual orientation aid when stripping wire in standard lengths (11 mm and 16 mm)
  • Pliers with integrated, insulated tether attachment point for a tool tether

Feature:

  • Cutting capacity copper cable, multiple-stranded: 50mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 15mm
  • Stripping capacities in square millimetres: 10.0mm²
  • Stripping capacities (diameter): Ø 5.0mm
  • AWG: 8
  • Drop Protection System: yes
  • VDE tested: yes
  • chrome-plated
  • insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
  • Tethered Tools

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart