StriX® Insulation strippers with cable shears with multi-component grips black atramentized 180 mm

Article no.: 13 62 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 13 62 180
    EAN / GTIN 4003773081302
    Manufacturer number 13 62 180
    L-Number L70010 1900

    Description

    Description:

    • Wire stripper with cable shears – two essential electrical installations tools in one pair of pliers
    • Integrated cable shears for the clean cutting of Cu- and Al-cables without crushing
    • cutting edges additionally induction-hardened, cutting edge hardness approx. 57 HRC
    • Universal adjustment of the stripping blades by means of a knurled screw
    • slim dimensions for easy access
    • Stripping of single-, multi- and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm² cross-section
    • Graduated jaw provides a visual orientation aid when stripping wire in standard lengths (11 mm and 16 mm)

    Feature:

    • Cutting capacity copper cable, multiple-stranded: 50mm²
    • Cutting capacity copper cable, multiple-stranded: Ø 15mm
    • Stripping capacities in square millimetres: 10.0mm²
    • Stripping capacities (diameter): Ø 5.0mm
    • AWG: 8
    • black atramentized
    • with multi-component grips
    • polished

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart