Electricians' Pliers with multi-component grips black atramentized 160 mm

Article no.: 13 02 160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 13 02 160
EAN / GTIN 4003773010470
Manufacturer number 13 02 160
L-Number L70010 342

Description

Description:

  • the ideal pliers for cable work
  • for gripping and bending wire
  • for cutting medium hard and hard wire
  • precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
  • with precision stripping holes
  • for crimping wire ferrules

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.5
  • Cutting capacities hard wire (diameter): Ø 1.6
  • Stripping capacities in square millimetres: 0.5 - 0.75 / 1.5 / 2.5mm²
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart