Depth Micrometer, Interchangeable Rods 0-12″, 4″ Base

Article no.: 129-150
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
Measurement technology analog
Type of product Depth micrometer

Identification numbers & Classifications

Article number 129-150
EAN / GTIN 4946368016733
Manufacturer number 129-150
L-Number L40010 9494

Description

Description:

This interchangeable rod type micrometer can be used for wide range measurements. It offers you the following benefits: ø4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement. The ratchet stop provides constant measuring force. Measuring rod lock.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 12
Graduation: 0.001″
Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, adjusting key no. 301.336, 04GAA274, Allen key no. 202.863

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart