Depth Micrometer, Interchangeable Rods 0-4″, 4″ Base

Article no.: 129-131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Depth micrometer

Identification numbers & Classifications

Article number 129-131
EAN / GTIN 4946368016535
Manufacturer number 129-131

Description

Description:

This interchangeable rod type micrometer can be used for wide range measurements. It offers you the following benefits: ø4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement. The ratchet stop provides constant measuring force. Measuring rod lock.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 4
Graduation: 0.001″
Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, adjusting key no. 301.336, 04GAA274, Allen key no. 202.863

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart