Depth Micrometer, Interchangeable Rods 0-6″, 2,5″ Base

Article no.: 129-128
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Depth micrometer

    Identification numbers & Classifications

    Article number 129-128
    EAN / GTIN 4946368016504
    Manufacturer number 129-128
    L-Number L40010 7181

    Description

    Description:

    This interchangeable rod type micrometer can be used for wide range measurements. It offers you the following benefits: ø4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement. The ratchet stop provides constant measuring force. Measuring rod lock.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 6
    Graduation: 0.001″
    Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
    Measuring force: 5-10
    Inch/Metric: Inch
    Scope of delivery: Incl. box, adjusting key no. 301.336, 04GAA274, Allen key no. 202.863

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart