Depth Micrometer 0-1″, 4″ Base

Article no.: 128-106
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Depth micrometer

    Identification numbers & Classifications

    Article number 128-106
    EAN / GTIN 4946368016290
    Manufacturer number 128-106
    L-Number L40010 13736

    Description

    Description:

    This Depth Micrometer offers you the following benefits: ø4 mm measuring rod. Ratchet stop provides you with constant measuring force. Measuring rod lock. Carbide-tipped measuring rod model is available.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 1
    Graduation: 0.001″
    Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
    Measuring force: 5-10
    Inch/Metric: Inch
    Scope of delivery: Includes box, adjustment key, 301.336

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart