Depth Micrometer 0-1", 2,5" Base

Article no.: 128-105
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Depth micrometer

Identification & Classification

Article number 128-105
Copy
EAN / GTIN 4946368016283
Copy
Manufacturer number 128-105
Copy
L-Number L40010 10841
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Depth Micrometer offers you the following benefits: ø4 mm measuring rod. Ratchet stop provides you with constant measuring force. Measuring rod lock. Carbide-tipped measuring rod model is available.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1
Graduation: 0.001″
Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Includes box, adjustment key, 301.336

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart