Depth Micrometer Carbide Tipped Rod 0-25mm, 101mm Base

Article no.: 128-104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Depth micrometer

    Identification numbers & Classifications

    Article number 128-104
    EAN / GTIN 4946368016276
    Manufacturer number 128-104
    L-Number L40010 8743

    Description

    Description:

    This Depth Micrometer offers you the following benefits: ø4 mm measuring rod. Ratchet stop provides you with constant measuring force. Measuring rod lock. Carbide-tipped measuring rod model is available.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 25
    Graduation: 0.01 mm
    Limit value of the measuring deviation J MPE: ± 3 µm
    Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
    Measuring force: 5-10
    Inch/metric: metric
    Scope of delivery: Includes box, setting key 301.336

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart