Mounted points resin bonded 22x50-6x40 mm A46P4 B84 PREMIUM cast iron

Article no.: 126460
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 126460
EAN / GTIN 9003171264609
Manufacturer number 126460

Description

Description:

The PREMIUM resin points for the straight grinder have a vibration reducing effect due to their composition and therefore have a low sensitivity to impact, which leads to more comfort and safety in daily work. Due to their special quality, these points are ideally suited for deburring, bevelling and edge breaking on cast iron and deliver the highest quality results.

Feature:

  • Form: 52A 00011 GRINDING POINT
  • Specification : A 46 P4 B84
  • Dimension (D x T - S x L): 22 x 50 - 6 x 40 mm
  • Diameter: 22 mm
  • Thickness: 50 mm
  • Grain size: 46
  • Vs /max: 50 m/s
  • Material suitability: Casting materials
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Resin-mounted points have a vibration reducing effect due to their composition and therefore boast low impact sensitivity
  • Particularly suitable for difficult-to-reach places
  • High economic efficiency

Application:

  • For work such as deburring, bevelling and edge breaking on cast iron

Recommendation:

  • Grit size 20 – 46 for rough grinding
  • Note different grades according to specification:
    • P: for high abrasiveness
    • Q: for universal use
    • S: for long lifetime
  • Note operating speed of max. 50 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart