Non Sparking sledgehammer 1800g

Article no.: 1261H.150SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1261H.150SR
EAN / GTIN 3148518674218
Manufacturer number 1261H.150SR
L-Number L60130 11221

Description

Description:

  • HAMMER 1500G SR

Feature:

  • H [mm]: 122
  • L [mm]: 250
  • L1 [mm]: 42,5
  • Weight in grams: 1800

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart