Wrecking bar, 710 mm

Article no.: 1260.70
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pry bar

Identification numbers & Classifications

Article number 1260.70
EAN / GTIN 3148512259053
Manufacturer number 1260.70
L-Number L60130 5999

Description

Description:

  • Forged model with one parting edge and one nail pulling end, 45 HRc
  • painted red, ends polished, lacquered

Feature:

  • E [mm]: 23
  • l1 [mm]: 39
  • l2 [mm]: 35
  • L [mm]: 710
  • L1 [mm]: 39
  • L2 [mm]: 35
  • [kg]: 1.140

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart