1260 - Wrecking bars

Article no.: 1260.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pry bar

    Identification numbers & Classifications

    Article number 1260.50
    EAN / GTIN 3148512259039
    Manufacturer number 1260.50
    L-Number L60130 267

    Description

    Description:

    • Forged model with one parting edge and one nail pulling end, 45 HRc
    • painted red, ends polished, lacquered

    Feature:

    • E [mm]: 18
    • l1 [mm]: 33
    • l2 [mm]: 28
    • L [mm]: 495
    • L1 [mm]: 33
    • L2 [mm]: 28
    • [kg]: 0.920

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart