Screw Thread Micrometer Interchangeable Tips, 5-6″

Article no.: 126-142
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 126-142
EAN / GTIN 4946368015859
Manufacturer number 126-142
L-Number L40010 14712

Description

Description:

This Screw Thread Micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and Whitworth screw-thread pitch diameters. A metric (unified) 60º setting standard is included with all models except those measuring range from 0-25 mm.

Feature:

Digital/Analogue: Analogue
Measuring range: 5 - 6″
Accuracy: ±0,00025″
Graduation: 0.001″
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
DATA (output with cable) / HOLD (display value): Yes
Inch/Metric: Inch
Scope of delivery: Incl. box, setting standard (60°) (from 25 mm), setting key, without exchangeable measuring inserts

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart