Screw Thread Micrometer Interchangeable Tips, 125-150mm

Article no.: 126-130
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 126-130
EAN / GTIN 4946368015736
Manufacturer number 126-130
L-Number L40020 97

Description

Description:

This Screw Thread Micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and Whitworth screw-thread pitch diameters. A metric (unified) 60º setting standard is included with all models except those measuring range from 0-25 mm.

Feature:

Range: 125 - 150 mm
Graduation: 0,01 mm
Inch-Metric: Metric
Metric
Delivered: Including box, setting standard (60°) (from 25 mm upward), key, without interchangeable tips
Mass: 255
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: Metric
Scope of delivery: Incl. box, setting standard (60°) (from 25 mm), setting spanner, without interchangeable measuring inserts

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart