EXPERT by FACOM® Hinged wrench, 80 - 120 mm

Article no.: 125A.120
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 125A.120
EAN / GTIN 3148511346631
Manufacturer number 125A.120
L-Number L60130 1958

Description

Description:

  • For nuts with side slot, the joint features a spring washer for smooth and reliable operation
  • chrome-plated, satin finish

Feature:

  • A [mm]: 5.5
  • d [mm]: 80 - 120
  • E [mm]: 9
  • L [mm]: 345
  • [g]: 700

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart