Screw Thread Micrometer 50-75mm, 1-1,75mm/24-14TPI

Article no.: 125-112
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 125-112
EAN / GTIN 4946368014326
Manufacturer number 125-112
L-Number L40010 13692

Description

Description:

This Screw Thread Micrometer has a fixed anvil, offering the following benefits: Fixed anvil type. It directly indicates screw pitch diameter, meaning no need for calculation.

Feature:

Digital/Analogue: Analogue
Measuring range: 50 - 75
Accuracy: ±(2+L/75) µm, L = max. measuring range (mm)
Graduation: 0.01 mm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Inch/metric: metric
Included in delivery: Including box, setting standard 60° (from 25 mm), setting key

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart