Steel sheet workshop carts

Article no.: 12456-7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 12456-7016
EAN / GTIN 4017976624563
Manufacturer number 12456-7016

Description

Version:

disassembled

Description:

Sectional steel construction. Worktop composite panel grey 20 mm. With 1 cupboard with double door without separation wall. 2 adjustable shelves. Maximum opening angle 120°. Capacity per shelve 80 kg. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart