Version:
disassembled
Description:
Made of steel sheets with 1 cupboard, 1 fixed and 2 adjustable shelves, and 4 drawers (4 drawers H x W x D: 1 pc. 105 x 280 x 470 mm, 2 pcs. 160 x 280 x 470 mm, 1 pc. 210 x 280 x 470 mm) with sliding guide. Centrally lockable by cylinder lock. Powder coated, carcass grey RAL 7035, front anthracite grey RAL 7016. Worktop composite panel grey 20 mm. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Feature:
Wheel size (mm): 160 x 40
Note:
according to EN 1757-3