Table trolley

Article no.: 12423
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolley

Identification & Classification

Article number 12423
Copy
EAN / GTIN 4017976124230
Copy
Manufacturer number 12423
Copy
L-Number L90080 884
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Modular system: The Super-Multi-Vario-Transporter is specially designed for large loads. The high-quality elasticated solid rubber castors with ball bearing hubs enable excellent manoeuvrability and very easy running. Steel tube and profile steel welded, powder coated, blue RAL 5007. 3 rectangular platforms with non-slip screen printing plate made of waterproof plywood. Upper and middle shelf load capacity 500 kg. 2 swivel and 2 fixed-wheel castors, elasticated solid-rubber tyres, blue-grey ‘non-marking’, hubs with ball bearings. Swivel castors with wheel locks

Feature:

Total load capacity (kg): 1200
Usable surface length (mm): 1200
Usable surface width (mm): 800
Shelf heights (mm): 283, 604, 925
Overall length (mm): 1410
Total width (mm): 800
Total height (mm): 925
Tyres: Elasticated solid-rubber blue-grey
Wheel size (mm): 200 x 50

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart