Version:
disassembled
Description:
Modular System: The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, anthracite grey RAL 7016. 2 platforms made of antislip waterproof plywood boards (insert type of board). 2 swivel and 2 fixed-wheel castors, elasticated solid rubber tyres, blue-grey ″trackless″, hubs with ball bearings. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper platform 500 kg.
Feature:
Total load capacity (kg): 1200
Length of usable platform (mm): 1000
Width of usable platform (mm): 700
Shelf heights (mm): 283, 925
Total length (mm): 1210
Total width (mm): 700
Total height (mm): 925
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50
Note:
according to EN 1757-3