• This product is only available for business customers.

1/4″ Impact Steckschlüssel (Zoll) 7/32″

Article no.: 12400A 7/32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Produktart Steckschlüssel-Einsatz

    Identification numbers & Classifications

    Article number 12400A 7/32
    EAN / GTIN 4991644300327
    Manufacturer number 12400A 7/32

    Description

    Beschreibung:

    Länge: 23 mm
    Dimension D2: 13 mm
    D1: 9,4 mm
    Länge: 4 mm
    Antrieb: 1/4″
    Innenvierkant
    Abtrieb 7/32″
    Innensechskant
    Oberfläche: manganphosphatiert
    Material: Chrom Molybdän

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart