Carbide single-lip drill Overall length L 800 mm 5-X mm

Article no.: 124008 5-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £152.90 / Piece
  • from 3 Piece
    £127.41 / Piece
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Works standard
  • Number of cutting edges Z: 1
  • Shank: DIN 6535 HB
  • Through-coolant: yes, with min. 40 bar

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 5 mm
    ⌀ range 5 mm - 5.99 mm
    Coating TiAlN
    Tool material Carbide
    Standard Works standard
    Number of cutting edges Z 1
    recommended maximum drilling depth L2 740 mm
    Shank DIN 6535 HB
    Through-coolant yes, with min. 40 bar
    Pilot drill required yes, pilot drill
    Semi-Standard yes
    Overall length L 800 mm
    Shank ⌀ Ds 10 mm
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 124008 5-X
    EAN / GTIN 4067263329190
    Manufacturer number 124008 5-X

    Application Table

    Alu plastics
    N
    250
    Aluminium (short chipping)
    N
    200
    Steel < 500 N/mm²
    P
    90
    Steel < 750 N/mm²
    P
    80
    Steel < 900 N/mm²
    P
    70
    Steel < 1100 N/mm²
    P
    50
    GG
    K
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Single-edged straight flute deep-hole drill for drilling depths of up to 1000 mm as standard and up to 6000 mm on request. Universally designed circumferential shape of the drilling head enables reliable working in a wide range of materials.

    Note:

    For the reliable use of deep hole drills, a pilot hole of at least 4×D with pilot drill No. 122736 or No. 123885 and 231605 for larger diameters, or with pilot drill No. 122606 for aluminium, is required. For deep holes > 50×D, the tool must be supported with a rest at intervals of 50×D. The specified L/D ratio gives the minimum achievable depth of hole with the respective deep-hole drill. Flute length LC = L2 + 1.5 × DC. A coolant pressure of > 40 bar is recommended.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart