MARTOR SECUPRO MERAK 1240019 , 1 in single unit box

Article no.: 1240019.17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 1240019.17
EAN / GTIN 4002632802706
Manufacturer number 1240019.17
L-Number L60170 859

Description

Description:

Safety, comfort? Everything under (lockable) control! With ceramic blade.
The SECUPRO MERAK is our practical squeeze-grip safety knife with fully automatic blade retraction. With SECUPRO MARTEGO’s “little brother” we have thought about one thing in particular: you. The lightweight and user friendly SECUPRO MERAK lets you work safely with little risk of cutting exhaustion, aided by the durable sharpness of the ceramic blade. And there’s much more: thanks to a shallow cutting depth, your goods are also well protected.
  • Basic material:
    Glass fibre reinforced plastic
  • Ergonomic form
    Whether with the right hand or the left hand: you will use the SECUPRO MERAK gladly and effectively. The safety knife is shaped with ergonomics in mind, and the force required to activate and release the lever is appropriately minimal, even at high cutting frequencies.
  • Safe blade change
    You can change your blade without any additional tools, and without dismantling the SECUPRO MERAK. Instead, just press the blade change button and fold the blue lever out all the way to access the blade.
    A particularly abrasion resistant plastic has been used for the SECUPRO MERAK. Nevertheless, it has a comfortable weight. Your cutting arm is protected from fatigue, and your safety knife from wear and tear.
  • Press for safety
    You can prevent unintentional blade activity by activating the small blue blade lock. Simply press against the pictured lock to protect yourself from injury whenever your knife is stationary.
  • 4-cutting edge blade
    One blade, four sharp edges. You clearly get more out of your blade; four times more in fact. Rotating the blade allows you to cut with a constant cutting force, all the way through your work day.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Tape
    Plastic strapping band
    Layers of foil or paper

Feature:

  • Handle: Squeeze-grip
  • Handling: Right and left handers
  • Safety technology I: Very high safety (SECUPRO)
  • Safety technology II: Fully automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 9 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Plastic strapping band, Tape, Layers of foil or paper, Wrapping, stretch and shrink foil, Yarn, cord, Bagged goods, Textile, material
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Glass fibre reinforced plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 1792.25
  • Blade exit length (max): 11, 5 mm
  • Optional blade: 92.66, 60092.66, 192.66
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): stainless and acid resistant
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart