Gear Tooth Micrometer 275-300mm

Article no.: 124-195
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 124-195
EAN / GTIN 4946368013947
Manufacturer number 124-195
L-Number L40010 9374

Description

Description:

Measuring the over-pin diameter of gears It has interchangeable steel or carbide ball inserts (optional accessory). that allow you to measure modules sized between 0.5-5.25 mm.

Feature:

Digital/Analogue: Analogue
Measuring range: 275 - 300
Digit step value: 0.001 mm / 0.001 mm/0.00005″ (digimatic model)
Graduation: 0.01 mm
Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, without exchangeable measuring inserts

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart