Grinding tool for saw sharpening 140x3,8x12 mm 50A541K5AV217 steel

Article no.: 123716
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 123716
EAN / GTIN 9003171237160
Manufacturer number 123716

Description

Description:

With this wheel you receive a precise product that will significantly increase the lifetimes of your chain saws. The profile radius of this product corresponds to half the wheel width and is optimally tailored to the tooth base radius. This tool is suited to dry grinding with edge profile shape 1F and a 140 mm diameter.

Feature:

  • Form: 1 F STRAIGHT GRINDING WHEEL
  • Specification : 50A 541 K5A V217
  • Dimension (D x T x H): 140 x 3,8 x 12 mm
  • Diameter: 140 mm
  • Thickness: 3.8 mm
  • Drill hole: 12 mm
  • Grain size: 54
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • High profile retention
  • Precise finish
  • Selection based on individual requirements

Application:

  • For sharpening chain saws made from steel

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart