Solid carbide HPC deep hole drill plain shank DIN 6535 HA 25×D 7 mm

Article no.: 123693 7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 25×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 7 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 25×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 189.5 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 40 bar
    Machining strategy HPC
    Pilot drill required yes, pilot drill
    Flute length Lc 200 mm
    Overall length L 240 mm
    Shank ⌀ Ds 8 mm
    Feed f in steel < 900 N/mm2 0.14 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123693 7
    EAN / GTIN 4045197320681
    Manufacturer number 123693 7

    Application Table

    Steel < 500 N/mm²
    P
    95
    Steel < 750 N/mm²
    P
    80
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    50
    INOX > 900 N/mm²
    M
    45
    GG(G)
    K
    85
    Uni
     
    wet maximum
     

    Description

    Version:

    Spiral fluted, with 4 guide chamfers and internal cooling channels. New generation of high performance deep hole drills in the HPC range.
    With 135° point angle and special h7 cutting edge tolerance for optimum generation of a deep hole.
    High roundness and alignment accuracy of the deep hole.

    Note:

    For process reliability when using the 16×D deep hole drill, an initial centre drilling with No. 121068121121 or 4×D pilot drilling operation with pilot drill No. 122736 is necessary. For deep holes greater than 20×D, a pilot hole to the maximum drilling depth with pilot drill No. 122736 is absolutely essential. The generation of a pilot hole improves process reliability. See also pages 140/141.
    Flute length LC = L2 + 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart