This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC deep hole drill plain shank DIN 6535 HA 16×D 10,2 mm

Article no.: 123688 10,2
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 16×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 16×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 174.7 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 40 bar
Machining strategy HPC
Pilot drill required yes, pilot drill
Flute length Lc 190 mm
Overall length L 240 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 900 N/mm2 0.18 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123688 10,2
Manufacturer number 123688 10,2

Application Table

Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
95
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
75
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
50
GG(G)
K
100
Uni
 
wet maximum
 

Description

Version:

Spiral fluted, with 4 guide chamfers and internal cooling channels. New generation of high performance deep hole drills in the HPC range.
With 135° point angle and special h7 cutting edge tolerance for optimum generation of a deep hole.
High roundness and alignment accuracy of the deep hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 16×D deep hole drill, an initial centre drilling with No. 121068121121 or 4×D pilot drilling operation with pilot drill No. 122736 is necessary. For deep holes greater than 20×D, a pilot hole to the maximum drilling depth with pilot drill No. 122736 is absolutely essential. The generation of a pilot hole improves process reliability. See also pages 140/141.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart