{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 17.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 207.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 234 mm | |
Overall length L | 285 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123303 17,5 | |
EAN / GTIN | 4045197961303 | |
Manufacturer number | 123303 17,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 17,5mm
on request
In stock
8 pieces in stock
£545.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£841.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£682.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£798.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D | 12×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm |
recommended maximum drilling depth L2 | 207.8 mm | 207.8 mm | 207.8 mm | 207.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |