{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 49.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 54 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.06 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123212 3,3 | |
EAN / GTIN | 4045197570116 | |
Manufacturer number | 123212 3,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 3,3
on request
In stock
12 pieces in stock
£201.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£205.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£149.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£168.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
£130.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 12×D | 12×D | 12×D | 12×D | 12×D |
Overall length L | 92 | 92 | 92 | 92 | 92 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Point angle | 135 | 135 | 135 | 135 | 135 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
recommended maximum drilling depth L2 | 49.1 | 49.1 | 49.1 | 49.1 | 49.1 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |